Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 25 A, +Neutral Option

Item #: 1139491

Cat #: 1492-SPM3C250-N

UPC: 885630616308

Sign In or Register to view pricing and more.
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 25 A, +Neutral Option

Overview

Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 25 A, +Neutral Option
Also known as: 885630616308, 1492-SPM3C250-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 25
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)