This product has been discontinued.
Time Switch, Programmable, 12 Hour, 800W, 120-277VAC, White
Item #: 113946
Cat #: SSA100
UPC: 786261140104
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, Programmable, 12 Hrs, 800 Watt, 120-277VAC, White
Overview
Time Switch, Programmable, 12 Hrs, 800 Watt, 120-277VAC, White
Also known as: 786261140104, SSA100
Specifications
Type: | SPST, In-Wall, Digital |
Wattage: | 800 |
Color: | White |
Range: | 12 hr |
Volts AC Range: | 120 - 277 |
Type: | SPST, In-Wall, Digital |
Color: | White |
Volts AC Range: | 120 - 277 |
Wattage: | 800 |
Range: | 12 hr |
Customer Reviews
No reviews for this product
(0)