Ladder Type Cable Tray, 12" Wide x 20' Long, 9" Rung Spacing, Aluminum

Item #: 1139459

Cat #: A620C-09-SL20-12-S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, 6" High x 12" Wide x 20' Long, 9" Rung Spacing, Aluminum

Overview

Ladder Type Cable Tray, 6" High x 12" Wide x 20' Long, 9" Rung Spacing, Aluminum
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: A620C-09-SL20-12-S

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)