Tamper Resistant Receptacle, Ivory

Item #: 1139434

Cat #: NTR-15-HDTR-IV

UPC: 027557780209

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Ivory

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Ivory
Half tamper resistant receptacle (Gloss), 15A/125V in ivory
Also known as: 027557780209, NTR-15-HDTR-IV

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Color: Ivory
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Ivory
Mounting: Input
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)