Tamper Resistant Receptacle, Black

Item #: 1139431

Cat #: NTR-15-HDTR-BL

UPC: 027557780117

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Black

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Black
Half tamper resistant receptacle (Gloss), 15A/125V in black
Also known as: 027557780117, NTR-15-HDTR-BL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Black
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)