This product may not be available in all locations.
Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 120VAC Coil
Item #:
113933
Cat #:
D15CR22AB
UPC:
782113807157
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt AC Coil
Overview
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt AC Coil
Also known as: 782113807157, D15CR22AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Amps: | 10 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Family / Style: | Freedom |
Amps: | 10 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)