Satin Color 15 Amp Receptacle, Palladium

Item #: 113916

Cat #: SCR-15-PD

UPC: 027557266185

Sign In or Register to view pricing and more.
Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Palladium.

Overview

Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Palladium.
Claro, Satin, Receptacle, 125V/15A in palladium
Also known as: 027557266185, SCR-15-PD

Specifications

Type: Grounding, Receptacle, Residential Grade, Decora
Mounting: Insert
Amps: 15
Color: Palladium
Volts AC: 125
Type: Grounding, Receptacle, Residential Grade, Decora
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Palladium

Customer Reviews

No reviews for this product
(0)