2'x4' LED Recessed Troffer, 35K
Item #: 1139158
Cat #: 24GR-LD5-48-F1-UNV-L835-CD1-U
UPC: 080083798865
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
GR Series LED Recessed Troffer, 2 Ft. x 4 Ft., 4800 Lumen, 3500K, 0 to 10V Dim Driver
Overview
GR Series LED Recessed Troffer, 2 Ft. x 4 Ft., 4800 Lumen, 3500K, 0 to 10V Dim Driver
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083798865, 24GR-LD5-48-F1-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)