LED Troffer Retrofit, 2 x 4', 4000K, 32W, 120-277V

Item #: 1139154

Cat #: 2BLT4R-40L-ADP-LP840

UPC: 190887550979

Documents & Guides
LED Troffer Retrofit, Low Profile Recessed Type, 2 x 4 Foot, 4000K, 80CRI, 4023 Lumen, 32 Watt, 120-277 Volt, 0-10 Volt Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer Retrofit, Low Profile Recessed Type, 2 x 4 Foot, 4000K, 80CRI, 4023 Lumen, 32 Watt, 120-277 Volt, 0-10 Volt Dimming
The BLT LIT2BLT4R-40L-ADPLP840 Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.
Also known as: 190887550979, 2BLT4R-40L-ADP-LP840

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)