LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V

Item #: 1139153

Cat #: 2BLT2R-33L-ADP-LP840

UPC: 190887550931

Documents & Guides
LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V, Curved, Linear Prisms
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V, Curved, Linear Prisms
The BLT LIT2BLT2R-33L-ADP-LP840 Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.
Also known as: 190887550931, 2BLT2R-33L-ADP-LP840

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Volts AC Range: 120 - 277
Type: Retrofit Kit
Light Technology: LED

Customer Reviews

No reviews for this product
(0)