2-Tool Combo Kit

Item #: 1139010

Cat #: 2796-22

UPC: 045242363803

Documents & Guides
M18 Kit, FUEL, ONE-KEY Enabled, Cordless, M18 FUEL with ONE-KEY 1/2" Drill/Driver (2706-20), M18 FUEL with ONE-KEY 1/4" Hex Impact Driver (2757-20), M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), M18 & M12 Multi-Voltage Charger (48-59-1812), 2 Belt Clips, 2 Bit Holder, Carrying Case, Side Handle.
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 Kit, FUEL, ONE-KEY Enabled, Cordless, M18 FUEL with ONE-KEY 1/2" Drill/Driver (2706-20), M18 FUEL with ONE-KEY 1/4" Hex Impact Driver (2757-20), M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), M18 & M12 Multi-Voltage Charger (48-59-1812), 2 Belt Clips, 2 Bit Holder, Carrying Case, Side Handle.
The 2796 - 22 M18 FUEL™ 2-tool Combo kit includes the M18 FUEL™ hammer drill (2706-20) and the M18 FUEL™ 1/4 in. hex impact driver. The hammer drill is the most powerful 18 Volt cordless hammer drill on the market, delivering 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. The M18 FUEL™ 1/4 in. hex impact driver is the most powerful impact driver in its class at 1800 in-lbs of fastening torque. M18 FUEL™ features the most advanced cordless technology available; a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, more run time and more power. Both tools are ONE-KEY™ enabled, allowing users to wirelessly connect to the tool with a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
Also known as: 045242363803, 2796-22

Specifications

Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)