5”/6” Retrofit Baffle Trim LED Mod., White

Item #: 1138992

Cat #: RL560WH6840

UPC: 080083710805

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5”/6” Retrofit Baffle - Trim LED Module, 80CRI, 4000K, Matte White

Overview

5”/6” Retrofit Baffle - Trim LED Module, 80CRI, 4000K, Matte White
Also known as: 080083710805, RL560WH6840

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)