APP AMLHL2CG7BUS AMLED HL 30KLM CW

Item #: 1138978

Cat #: AMLHL2CG7BUS

UPC: 781381079839

Sign In or Register to view pricing and more.
APP AMLHL2CG7BUS AMLED HL 30K

Overview

APP AMLHL2CG7BUS AMLED HL 30K
Also known as: 781381079839, AMLHL2CG7BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)