20A 120/277VAC B+S WIRE SP KEY LOCK SW

Item #: 113886

Cat #: PS20AC1-KL

UPC: 785007195651

Sign In or Register to view pricing and more.
Documents & Guides
1pole Key Lock Back and, Side Wire 20amp 120/277volt

Overview

1pole Key Lock Back and, Side Wire 20amp 120/277volt
Also known as: 785007195651, PS20AC1-KL

Specifications

Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)