Hybrid High Bay, 150W Induction, 24", 120-277V, 5000K

Item #: 1138855

Cat #: 19150-HYB-UNV-850-PL-C3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hybrid High Bay, 150 Watt Induction, 12000 Lumen, 24 Inch, 120-277 Volt, 5000K, Polycarbonate Lens, 3 Foot Cord-No Plug

Overview

Hybrid High Bay, 150 Watt Induction, 12000 Lumen, 24 Inch, 120-277 Volt, 5000K, Polycarbonate Lens, 3 Foot Cord-No Plug
Also known as: 19150-HYB-UNV-850-PL-C3

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Light Technology: Induction
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: Induction
Wattage: 150
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)