M18 FUEL 1/4" Hex Impact Driver with ONE-KEY™ Kit

Item #: 1138807

Cat #: 2757-22

UPC: 045242359233

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Hex Impact Driver, M18 FUEL, ONE-KEY Enabled, Cordless, 18V, RPM: 0-3000, IPM: 0-3700, Includes: (2) RED LITHIUM XC 5.0 Extended Capacity Battery Packs, Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case

Overview

1/4" Hex Impact Driver, M18 FUEL, ONE-KEY Enabled, Cordless, 18V, RPM: 0-3000, IPM: 0-3700, Includes: (2) RED LITHIUM XC 5.0 Extended Capacity Battery Packs, Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case
The M18 FUEL™ 1/4 in. hex impact driver features a POWERSTATE™ brushless motor that delivers 0-3, 000 RPM and 0-1,800 in-lbs of fastening torque with constant power output under heavy load to drive screws faster. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. ONE-KEY™ enabled, this is the industry’s first impact driver that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile amp features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
Also known as: 045242359233, 2757-22

Specifications

Type: Impact Driver, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Impact Driver, Kit, Lithium Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)