SJ FUSE BLOCK 600V 30A 3P BXR

Item #: 11388

Cat #: 60308SJ

UPC: 782001672515

Sign In or Register to view pricing and more.
Documents & Guides
Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips. 600 Volts 30 amps Space Saving 3 poles Box connection.

Overview

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips. 600 Volts 30 amps Space Saving 3 poles Box connection.
Also known as: 782001672515, 60308SJ

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: 603
Material: GFPC
Poles: 3
Amps: 30
Volts AC: 600
Family / Style: 603
Mounting: Surface
Class: J
Interrupt Rating AC: 200 kA
Material: GFPC

Customer Reviews

No reviews for this product
(0)