This product has been discontinued.
4.5W G16.5 LED Lamp, 21K, Amber
Item #: 1138759
Cat #: LED4.5G16.5DIM822VINRP
UPC: 046135711756
Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, G16.5 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6
Overview
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, G16.5 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6
Also known as: 046135711756, LED4.5G16.5DIM822VINRP
Specifications
Shape: | G16-1/2 (Globe) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 360 |
Wattage: | 4.500 |
Color Temperature: | 2175 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Shape: | G16-1/2 (Globe) |
Volts AC: | 120 |
Lumens: | 360 |
Color Temperature: | 2175 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)