Contactor, IEC, 23A, 3P, 380VAC Coil, 1NO

Item #: 113864

Cat #: 100-C23E10

UPC: 662072596029

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole , 380 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole , 380 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072596029, 100-C23E10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 380
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 380

Customer Reviews

No reviews for this product
(0)