Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 11386

Cat #: IH3-2-LM

UPC: 042269392250

Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs

Overview

Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Also known as: 042269392250, IH3-2-LM

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Silver
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Depth: 2 in
Color: Silver
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)