Efficient Transformer, DOE 2016

Item #: 1138552

Cat #: V48M28T5516

UPC: 786680191022

Documents & Guides
Efficient Transformer, DOE 2016, NEMA 3R, 500 kVA, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Efficient Transformer, DOE 2016, NEMA 3R, 500 kVA, 3-Phase
Eaton General purpose ventilated transformer, DOE 2016, NEMA 3R, 60 Hz, 220 C, 500 kVA, Floor, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 2 at +2.5%, 4at -2.5%, 150 C, 500 kVA, 480 Vac-208Y/120 Vac
Also known as: 786680191022, V48M28T5516

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 500kVA

Customer Reviews

No reviews for this product
(0)