ILSCO PBMW-2-750-12 2-PORT MULTI-WI

Item #: 1138494

Cat #: PBMW-2-750-12

UPC: 783669184365

Sign In or Register to view pricing and more.
Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669184365, PBMW-2-750-12

Specifications

Conductors: 2
Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/2 in
Conductors: 2
Standards: California Proposition 65
Material: Aluminum
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)