Tough System Drawer Unit

Item #: 1138437

Cat #: DWST08225

UPC: 076174707281

Sign In or Register to view pricing and more.
Documents & Guides
Dewalt DWST08225 DS250 Tough System Drawer Unit, 21.684"x10.881"x13.299", Weight Capacity: 44 lbs, Weight:17.49 lbs. (Tools Not Included)

Overview

Dewalt DWST08225 DS250 Tough System Drawer Unit, 21.684"x10.881"x13.299", Weight Capacity: 44 lbs, Weight:17.49 lbs. (Tools Not Included)
DEWALT DS250 drawer unit. Tools not included.
Also known as: 076174707281, DWST08225

Specifications

Type: Tool Box
Height: 10.881 in
Width: 13.299 in
Length: 21.684 in
Type: Tool Box
Width: 13.299 in
Height: 10.881 in
Length: 21.684 in

Customer Reviews

No reviews for this product
(0)