4' 15W T8 LED Lamp, 30K

Item #: 1138390

Cat #: 17T8-PRO-LED/48-3000-BB-G-10/1

UPC: 046677471743

Sign In or Register to view pricing and more.
LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47174-8, 12NC 929002394804. Formally known as: 16.5T8/COR/48-830/MF20/G, FKA: 16.5T8PRO/48-830/MF20/G, FKA: 17T8PRO/48-830/BB21/G.

Overview

LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47174-8, 12NC 929002394804. Formally known as: 16.5T8/COR/48-830/MF20/G, FKA: 16.5T8PRO/48-830/MF20/G, FKA: 17T8PRO/48-830/BB21/G.
Also known as: 046677471743, 17T8-PRO-LED/48-3000-BB-G-10/1

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 3000 (Warm White)
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°

Customer Reviews

No reviews for this product
(0)