4' 15W T8 LED Lamp, 35K
Item #: 1138386
Cat #: 17T8-PRO-LED/48-3500-BB-G-10/1
UPC: 046677471750
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation – Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 471755, 12NC 929002394904. Philips MainsFit (UL Type B) CorePro T8 LED. FKA: 16.5T8/COR/48-835/MF20/G, FKA: 16.5T8PRO/48-835/BB20/G, FKA: 17T8PRO/48-835/BB21/G.
Overview
LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation – Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 471755, 12NC 929002394904. Philips MainsFit (UL Type B) CorePro T8 LED. FKA: 16.5T8/COR/48-835/MF20/G, FKA: 16.5T8PRO/48-835/BB20/G, FKA: 17T8PRO/48-835/BB21/G.
LED Lamp, 17 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt)
Also known as: 046677471750, 17T8-PRO-LED/48-3500-BB-G-10/1
Specifications
Color Rendering Index (CRI): | 82 |
Lumens: | 2000 |
Wattage: | 15 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Angle: | 240° |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Lumens: | 2000 |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Angle: | 240° |
Customer Reviews
No reviews for this product
(0)