4' 15W T8 LED Lamp, 50K

Item #: 1138380
Cat #: 17T8-PRO-LED/48-5000-BB-G-10/1
UPC: 046677471774
Sign In or Register to view pricing and more.
** OBSOLETE LAMP / PRICE GOOD WHILE SUPPLIES LAST ** LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt), P/N 47177-1, 12NC 929002395104, DLC ID: P8HU6SVS. Formally known as: 16.5T8/COR/48-850/MF21/G, FKA: 16.5T8PRO/48-850/MF21/G, FKA: 17T8PRO/48-850/BB21/G.

Overview

** OBSOLETE LAMP / PRICE GOOD WHILE SUPPLIES LAST ** LED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt), P/N 47177-1, 12NC 929002395104, DLC ID: P8HU6SVS. Formally known as: 16.5T8/COR/48-850/MF21/G, FKA: 16.5T8PRO/48-850/MF21/G, FKA: 17T8PRO/48-850/BB21/G.
Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.
Also known as: 046677471774, 17T8-PRO-LED/48-5000-BB-G-10/1

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Angle: 240°
Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 2100
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 240°
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)