FA 16/2C SOL BC OAS FPLR RED 1000PB

Item #: 1138295

Cat #: F50010-1B

UPC: 032886881145

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, 16/2C SOL BC OAS FPLR RED" 1000 FT

Overview

"WIRE, 16/2C SOL BC OAS FPLR RED" 1000 FT
Also known as: 032886881145, F50010-1B

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)