Occupancy Sensor, PIR, White

Item #: 1138203

Cat #: HBE11-IUB

UPC: 078477705858

Documents & Guides
Occupancy Sensor, Dimming PIR, Fixture Mount, Lighting Control, 120/277/347VAC, IP65 Rating for Low-Temp, Water Tight, Indoor/Outdoor, Adjustable Time Delay Between 1m-15m, Downward And Upward Facing Daylight Sensor (Selectable Via Dipswitch), Dimming Presets Unoccupied: 70%, 60%, 50% & 20%, UL And cUL Listed, Lens Sold Separately, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Occupancy Sensor, Dimming PIR, Fixture Mount, Lighting Control, 120/277/347VAC, IP65 Rating for Low-Temp, Water Tight, Indoor/Outdoor, Adjustable Time Delay Between 1m-15m, Downward And Upward Facing Daylight Sensor (Selectable Via Dipswitch), Dimming Presets Unoccupied: 70%, 60%, 50% & 20%, UL And cUL Listed, Lens Sold Separately, White
The 0-10V Dimming Fixture Mount PIR Indoor/Outdoor Wet Location Occupancy Sensor is specifically designed to be mounted directly to an industrial fluorescent fixture or electrical junction box for control of 0-10V dimmable fixtures. The sensor is IP65 rated making it ideal for wash down applications in indoor and outdoor locations.
Also known as: 078477705858, HBE11-IUB

Specifications

Mounting: Fixture
Type: Waterproof, Wet Location
Color: White
Mounting: Fixture
Color: White
Type: Waterproof, Wet Location

Customer Reviews

No reviews for this product
(0)