1
more

Pipe Strap, 2", 1-Hole, Steel
Item #: 113808
Cat #: CSE2001
UPC: 66236454010
Documents & Guides
2" Strap, 1-Hole, Material: Steel. For use with: EMT.
Sign In or Register to view pricing and more.
No associated products found.
Overview
2" Strap, 1-Hole, Material: Steel. For use with: EMT.
American Fittings steel EMT straps are used to securely fasten and support EMT conduit to the mounting surface, for use in wet or dry locations and come with a bright zinc finish for corrosion protection.
Also known as: 66236454010, CSE2001
Specifications
Material: | Steel |
Diameter: | 2 in |
Mounting: | 2-Hole |
Material: | Steel |
Mounting: | 2-Hole |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)