30.5 Mm, Heavy-Duty Pushbutton Operator, Extended

Item #: 11380

Cat #: 10250T111

UPC: 782113207131

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113207131, 10250T111

Specifications

Type: Extended, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)