Ground Bushing With Lug, 2" Diameter, 8 - 1/0 AWG, Steel With Zinc Finish

Item #: 1137805

Cat #: GB200BGL

UPC: 66236420253

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bushing With Lug, Threaded, 2 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 2 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish
American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.
Also known as: 66236420253, GB200BGL

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Allowable Gauge Range: 8 - 1/0
Material: Steel
Finish: Zinc
Diameter: 2 in
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)