3R TROUGH 8X8X48

Item #: 1137575

Cat #: C3RWT848

UPC: 623980847474

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 8X8X48

Overview

3R TROUGH 8X8X48
Also known as: 623980847474, C3RWT848

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)