15W U-Bent LED Lamp, 40K

Item #: 1137499

Cat #: L4T8B/U6/840/15F-70

UPC: 751338016361

Documents & Guides
No Documents Available
74156 LED 15W 6IN UBEND FROSTED BYPASS LED RETROFIT T8 4000K 15.5W
Sign In or Register to view pricing and more.

No associated products found.

Overview

74156 LED 15W 6IN UBEND FROSTED BYPASS LED RETROFIT T8 4000K 15.5W
Also known as: 751338016361, L4T8B/U6/840/15F-70

Specifications

Color Temperature: 4000 (Cool White)
Length: 22 in
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Wattage: 15.500
Standards: California Proposition 65
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Plastic
Shape: T8-6U (U-Bend)
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 22 in
Color Rendering Index (CRI): 80
Wattage: 15.500
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)