Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Thermoset, Ivory, Midway

Item #: 11374

Cat #: 80521-I

UPC: 078477779019

Sign In or Register to view pricing and more.
Documents & Guides
3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Ivory

Overview

3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Ivory
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Ivory
Also known as: 078477779019, 80521-I

Specifications

Size: Midway
Type: Toggle Switch, Combination Plate, Duplex
Material: Thermoset
Gangs: 3
Mounting: Device
Color: Ivory
Size: Midway
Material: Thermoset
Mounting: Device
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Color: Ivory

Customer Reviews

No reviews for this product
(0)