This product has been discontinued.
16.5W PAR38 LED Lamp, 30K
Item #: 1137366
Cat #: LED16.5PAR38/HD/DIM/930/NFL25
UPC: 046135783562
Documents & Guides
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1350, CRI: 91, Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6 *Sylvania Part # 78356*
Sign In or Register to view pricing and more.
Overview
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1350, CRI: 91, Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6 *Sylvania Part # 78356*
Also known as: 046135783562, LED16.5PAR38/HD/DIM/930/NFL25
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 16.500 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 91 |
Type: | Lamp |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 91 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 25° |
Wattage: | 16.500 |
Volts AC: | 120 |
Type: | Lamp |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)