1
more

EMT Conduit Strap, 1-Hole, 1", Steel
Item #: 113726
Cat #: CSE1001
UPC: 66236454004
Documents & Guides
1" Strap, 1-Hole, Material: Steel. For use with: EMT.
Sign In or Register to view pricing and more.
No associated products found.
Overview
1" Strap, 1-Hole, Material: Steel. For use with: EMT.
American Fittings steel EMT straps are used to securely fasten and support EMT conduit to the mounting surface, for use in wet or dry locations and come with a bright zinc finish for corrosion protection.
Also known as: 66236454004, CSE1001
Specifications
Diameter: | 1 in |
Mounting: | 1-Hole |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Mounting: | 1-Hole |
Customer Reviews
No reviews for this product
(0)