4' 14W T8 LED Lamp, 50K

Item #: 1137244

Cat #: 14T8/48-5000-IF-10/1-EASYSMART

UPC: 046677466480

Dimmable LED Lamp with Easy Smart Technology, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46648-2, Mdl. # 9290012814, DLC ID # P16H1DZG * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp with Easy Smart Technology, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46648-2, Mdl. # 9290012814, DLC ID # P16H1DZG * Lamps require an instant-start ballast. They will NOT work on a programmed start ballast. On/off and dimming without rewiring the fixture when used with instant start ballast and Zigbee communicating wall dimmer.
Philips InstantFit lamp with EasySmart technology means easy upgrade to smart lighting system without re-wiring the fixtures. 2.4GHz mesh networking techology allows integration with a variety of control devices wirelessly, such as sensor and switch, to achieve even more energy saving and enhance flexibility in your space. Through dimming, occupancy sensing and/or daylight harvesting, lamps deliver 50% or more energy saving thanks to EasySmart technology.
Also known as: 046677466480, 14T8/48-5000-IF-10/1-EASYSMART

Specifications

Lumens: 2800, 1900, 2100
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 2800, 1900, 2100
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)