This product has been discontinued.

Uninterruptible Power Supply, 500VA, 300W, 120VAC, In and Out
Item #: 1137234
Cat #: SDU500A
UPC: 783472874705
Documents & Guides
500 VA / 300 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manageable. Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 11.4" x 4.5".
Sign In or Register to view pricing and more.
Overview
500 VA / 300 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manageable. Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 11.4" x 4.5".
The SolaHD SDU AC - A Series DIN Rail UPS combines an industry leading compact design with a wide operation temperature range, enhanced communication and unique installation options. The SDU Series provides economical protection from damaging impulses and power interruptions. These units include easy to wire screw terminations for critical devices needing battery back up such as computer based control systems.
Also known as: 783472874705, SDU500A
Specifications
Volts AC: | 120 |
Mounting: | DIN Rail |
Wattage: | 300 |
Volt Amps: | 500 |
Volts AC: | 120 |
Wattage: | 300 |
Mounting: | DIN Rail |
Volt Amps: | 500 |
Customer Reviews
No reviews for this product
(0)