Combo CO & Smoke Alarm, With Voice, #P3010CU

Item #: 1136991

Cat #: 21026065

UPC: 047871260652

Sign In or Register to view pricing and more.
Documents & Guides
Combination Carbon Monoxide and Smoke Alarm With Voice, 10-year Sealed Battery, White, #P3010CU

Overview

Combination Carbon Monoxide and Smoke Alarm With Voice, 10-year Sealed Battery, White, #P3010CU
The Kidde P3010CU is a 10-year, sealed battery, smoke and carbon monoxide alarm with a voice warning system that features photoelectric and electrochemical sensing technology with Smart Hush feature. This combination alarm combines the detection capabilities of a photoelectric sensor with that of an electrochemical sensor, which is used to detect CO. When either sensor notices a potential hazard, it will communicate with the other. Depending on what is detected, the alarm will adjust its smoke sensitivity in order to better discriminate between a real hazard and a false one. This constant communication enhances the alarm’s overall performance and significantly reduces the potential for a nuisance alarm
Also known as: 047871260652, 21026065

Specifications

Diameter: 5.220 in
Color: White
Type: Battery Operated
Depth: 1.600 in
Diameter: 5.220 in
Type: Battery Operated
Color: White
Depth: 1.600 in

Customer Reviews

No reviews for this product
(0)