BLM VEBM3611T 3HP 1760RPM 3PH

Item #: 1136988

Cat #: VEBM3611T

UPC: 781568407837

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEBM3611T 3HP 1760RPM 3PH

Overview

BLM VEBM3611T 3HP 1760RPM 3PH
Also known as: 781568407837, VEBM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3

Customer Reviews

No reviews for this product
(0)