LED Vaportight, 4', 40 Watts, 4600 Lumen, 5000K, 120-277V

Item #: 1136977

Cat #: VAPOR1B/040UNVD850/48EC/GR/D/E

UPC: 046135745577

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, 40 Watt, 4600 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor, 90 Minute Emergency Battery Backup *Sylvania Part # 74557*

Overview

LED Vapor Tight, 4 Foot, 40 Watt, 4600 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor, 90 Minute Emergency Battery Backup *Sylvania Part # 74557*
Also known as: 046135745577, VAPOR1B/040UNVD850/48EC/GR/D/E

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4600
Color: Gray
Length: 48 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Lumens: 4600
Length: 48 in

Customer Reviews

No reviews for this product
(0)