Variable Speed AC Drive, 45kW, 60HP, 380-480VAC, 3PH, 79.8A

Item #: 1136945

Cat #: ATV930D45N4

UPC: 785901560456

Variable Speed AC Drive, ATV930, 45 kWatt, 60 Horse Power, Normal Duty, 79.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Sign In or Register to view pricing and more.

Overview

Variable Speed AC Drive, ATV930, 45 kWatt, 60 Horse Power, Normal Duty, 79.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 45kW/60hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 37kW/50hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380V to 480V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.
Also known as: 785901560456, ATV930D45N4

Specifications

Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP21
Horsepower: 60
Mounting: Wall
Wattage: 45 kW
Standards: California Proposition 65
Volts AC Range: 380 - 480
Phase: 3
Family / Style: Altivar
Horsepower: 60
Wattage: 45 kW
Volts AC Range: 380 - 480
Type: Variable Speed Drive
IP/NEMA Rating: IP21
Mounting: Wall
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)