Variable Speed Drive, ATV12, 0.75kW, 1HP, 200-240VAC, 3PH, with Base Plate

Item #: 1136933

Cat #: ATV12P075M3

UPC: 785901406181

Sign In or Register to view pricing and more.
AC Drive Altivar 12, 4.2 Amp, Variable & Constant, 1 Horse Power, 0.75 kW, 230 Volt AC, with Base Plate, IP20

Overview

AC Drive Altivar 12, 4.2 Amp, Variable & Constant, 1 Horse Power, 0.75 kW, 230 Volt AC, with Base Plate, IP20
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. The drive can feed three-phase asynchronous motors. It works at a rated power up to 0.75kW, and a rated voltage from 200V to 240V. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. It weighs 0.7kg. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, thus reducing maintenance downtime. This reference is sold individually. ATV12 can be installed alone or side by side in a multi-drive configuration. The ATV12 range meets basic machine requirements united with simplicity.
Also known as: 785901406181, ATV12P075M3

Specifications

Horsepower: 1
Phase: 3
Amps: 4.200
Wattage: 0.750 kW
Standards: California Proposition 65
Horsepower: 1
Amps: 4.200
Standards: California Proposition 65
Phase: 3
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)