FLEXVOLT® 60V Max String Trimmer Kit

Item #: 1136926

Cat #: DCST970X1

UPC: 885911475204

Sign In or Register to view pricing and more.
Documents & Guides
FLEXVOLT® 60V Max String Trimmer Kit, Includes: (1) DCST970 String Trimmer, (1) FLEXVOLT 20V/60V MAX* 3Ah Lithium Ion Battery, (1) Charger, (1) Auxiliary Handle, (1) 0.080 in. Prewound In The Spool

Overview

FLEXVOLT® 60V Max String Trimmer Kit, Includes: (1) DCST970 String Trimmer, (1) FLEXVOLT 20V/60V MAX* 3Ah Lithium Ion Battery, (1) Charger, (1) Auxiliary Handle, (1) 0.080 in. Prewound In The Spool
The DEWALT 60 V MAX* string trimmer is designed to power through tough overgrowth and withstand everyday heavy-duty usage. It features a high-efficiency brushless motor that maximizes runtime and motor life, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms. It has a 60 V MAX* FLEXVOLT battery that Powers 60 V MAX* tools or it can be backwards compatible to work with 20 V MAX* tools.
Also known as: 885911475204, DCST970X1

Specifications

Volts DC: 60
Standards: California Proposition 65
Type: Lithium Ion
Volts DC: 60
Type: Lithium Ion
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)