310A, 600V, Barrier Terminal Blocks Splicer Block

Item #: 1136921

Cat #: LS3126-3

UPC: 079458015089

Documents & Guides
310A, 600V, Barrier Terminal Blocks Splicer Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

310A, 600V, Barrier Terminal Blocks Splicer Block
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.
Also known as: 079458015089, LS3126-3

Specifications

Mounting: Surface
Color: Black
Amps: 310
Standards: California Proposition 65
Allowable Gauge Range: 1 - 4/0
Mounting: Surface
Amps: 310
Allowable Gauge Range: 1 - 4/0
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)