HMI Enclosure, Syspend Series, NEMA 12, Aluminum

Item #: 1136887

Cat #: SY404016A

UPC: 783510341084

Sign In or Register to view pricing and more.
Documents & Guides
HMI Enclosure, Syspend Series, NEMA 12, 400 x 400 x 166 mm Aluminum

Overview

HMI Enclosure, Syspend Series, NEMA 12, 400 x 400 x 166 mm Aluminum
The SYSPEND Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The SYSPEND Aluminum HMI enclosure’s aesthetics are clean and modern.
Also known as: 783510341084, SY404016A

Specifications

Width: 400 mm
Color: Light Gray
Height: 400 mm
Material: Aluminum
IP/NEMA Rating: NEMA 12
Width: 400 mm
Height: 400 mm
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)