1
more

EMT Conduit Strap, 1" Diameter, 2 Hole, Steel/Zinc
Item #: 113673
Cat #: CSE1002
UPC: 66236454016
Documents & Guides
EMT Conduit Strap, 1 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit
Sign In or Register to view pricing and more.
Overview
EMT Conduit Strap, 1 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit
American Fittings steel two hole straps snap on to the conduit allowing the installer to easily position the strap prior to mounting, thus making the alignment of EMT conduit quick and easy.
Also known as: 66236454016, CSE1002
Specifications
Diameter: | 1 in |
Material: | Steel |
Mounting: | 2-Hole |
Diameter: | 1 in |
Mounting: | 2-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)