Breaker, 200A, 2P, 120/240V, 25 kAIC, Type CSR

Item #: 11367

Cat #: CSR2200N

UPC: 782113098463

Documents & Guides
200 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
The main breaker protects the entire panel and can be used as a service disconnect. Type CH breaker to be used in Type CH load centers. Eaton is a trusted name in electrical products for over 175-years.
Also known as: 782113098463, CSR2200N

Specifications

Amps: 200
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)