6" PVC 11-1/4° Elbow, Schedule 40, Gray

Item #: 1136696

Cat #: UA3AR

UPC: 034481224518

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

Overview

6 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481224518, UA3AR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 11 1/4°
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)