Power Outlet Panel, 50A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Item #: 113655

Cat #: CHU1S

UPC: 782116128174

Documents & Guides
Unmetered, Power Outlet Panel, Single Receptacle, NEMA 14-50r, 50 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Unmetered, Power Outlet Panel, Single Receptacle, NEMA 14-50r, 50 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount
Also known as: 782116128174, CHU1S

Specifications

Family / Style: CH
Mounting: Surface
Volts AC: 125/250
Phase: 1
Amps: 50
NEMA Configuration: 14-50R
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 125/250
Amps: 50
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Phase: 1
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)